咨询热线

400-821-3512

购物车中还没有商品,赶紧选购吧!
切割防护-手臂防护 Cut D
商品编号
094585
商 城 价


未 税 价
(税率13%)
配送
上海市
服务
霍 夫 曼 发货并提供售后服务。
数据表
数量
库存

订      货:     库存不足时,货期详询

物料号
094585 45
Area of application
Backing material
Characteristics
Closure
Coating
Colour
Content
Contents pairs
Cut protection class, EN 388
EN 388 code
Impact protection
Knitted technology (fineness)
Lined
Manufacturer’s designation
Overall length L
Protection category
Quality and test seal
Resistance to abrasion
Resistance to cuts (Coupe test)
Resistance to cuts (TDM)
Resistance to penetration
Reuse
Standard
Tear propagation resistance
Type of product
Unit
Version, EN 388
cut protection
HPPE fibre
DMF free; with thumb hole
elasticated band; hook-and-loop fastener
no coating
blue; grey; black
pair
1 pair
D
4X4XD
not defined
13G
no
GARANT Cut D
mm - 460mm
II
Oeko-Tex® Standard 100
4
X
D
X
reusable
EN 388; EN ISO 21420
4
arm protection
pair
EN388:2016
销售价 数量
 
78.90

商品详情

商品名称:切割防护-手臂防护 Cut D
商品编号:094585 45

提示

最小订货量等于一个包装单位(VPE)或其倍数。
标准

EN 388;EN 420
技术说明

GARANT Cut D。满足防割伤等级 D 的手臂防护装置,适用于高割伤危险的作业。带有拇指孔。手臂防护装置末端的粘扣提供额外的安全性和更出色的贴合性。

属性
Area of application
cut protection
Backing material
HPPE fibre
Characteristics
DMF free; with thumb hole
Closure
elasticated band; hook-and-loop fastener
Coating
no coating
Colour
blue; grey; black
Content
pair
Contents pairs
1 pair
Cut protection class, EN 388
D
EN 388 code
4X4XD
Impact protection
not defined
Knitted technology (fineness)
13G
Lined
no
Manufacturer’s designation
GARANT Cut D
Overall length L
mm - 460mm
Protection category
II
Quality and test seal
Oeko-Tex® Standard 100
Resistance to abrasion
4
Resistance to cuts (Coupe test)
X
Resistance to cuts (TDM)
D
Resistance to penetration
X
Reuse
reusable
Standard
EN 388; EN ISO 21420
Tear propagation resistance
4
Type of product
arm protection
Unit
pair
Version, EN 388
EN388:2016
对比栏

1

您还可以继续添加

2

您还可以继续添加

3

您还可以继续添加

4

您还可以继续添加